Skip Content
FUSE HIGH SPEED 225A 500V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE HIGH SPEED 225A 500V

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSFWH225A
  • Mfr. Model # FWH225A
  • UNSPSC # 39121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item Fuse
  • Fuse Amps 225 A
  • Element Single
  • Length 4-11/32"
  • Body Material Fiberglass
  • Body Style Bolt-On
  • Series FWH
  • Functionally Equal To Ferraz/Gould A50P, Littelfuse L50S
  • Fuse Holder Code B
  • Standards CE, UL Recognition, CSA Certified
  • Diameter 1-1/2"
  • Fuse Voltage Rating 500 VAC/DC
  • Fuse Interrupt Rating 200 kA at 500 VAC, 50 kA at 500 VDC
  • Fuse Speed Fast Acting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list