Skip Content
FUSE HIGH AMP J CASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE HIGH AMP J CASE

LITTLEFUSE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTTJCAS50
  • Mfr. Model # JCAS50
  • UNSPSC # 31251501
  • CATALOGUE PAGE # 3056
  • Shipping Weight 0.06 lbs

Product Details

Patented high current fuse. Designed to replace MAXI fuse and cartridge fuses. Currently OEM on many domestic and Japanese models. Features ANSI standard OCR-A font for visual inspection systems, double spring box terminal and unique secondary locking feature holds terminal firmly in place.

Technical Specs

  • Element Zinc
  • Fuse Amps 50 A
  • Length 1-1/16"
  • Body Material Plastic
  • Item Cartridge Fuse
  • Colour Code Red
  • Diameter 9/16"
  • Voltage Rating 32 VAC/DC
  • Speed Time Delay
  • Series JCASE
  • Standards ANSI
  • Green Environmental Attribute RoHS Compliant
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Fuse Speed Time Delay
  • Fuse Voltage Rating 32 VAC/DC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list