Skip Content
FUSE,HC10SR,600VAC,3.5A,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE,HC10SR,600VAC,3.5A,PK5

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22UY91
  • Mfr. Model # 22UY91
  • UNSPSC # 39121604
  • CATALOGUE PAGE # 1300
  • Shipping Weight 0.095 lbs

Technical Specs

  • Length 1-1/2"
  • Item Fuse
  • Element Dual
  • Fuse Amps 3-1/2 A
  • Body Material Ceramic
  • Body Style Cylindrical
  • Class CC
  • Series HC10SR
  • Standards UL248-1/UL248-4
  • Functionally Equal To Bussmann FNQ-R, Mersen ATQR, Littelfuse KLDR
  • Green Environmental Attribute RoHS Compliant
  • Diameter 13/32"
  • Indicating / Nonindicating Non-Indicating
  • Rejection / Nonrejection Rejection
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 200 kA at 600 VAC
  • Fuse Voltage Rating 600 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list