FUSE,HC10SR,600VAC,2.5A,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FUSE,HC10SR,600VAC,2.5A,PK5

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22UY89
  • Mfr. Model # 22UY89
  • UNSPSC # 39121604
  • CATALOGUE PAGE # 1300
  • Shipping Weight 0.095 lbs

Technical Specs

  • Element Dual
  • Fuse Amps 2-1/2 A
  • Item Fuse
  • Length 1-1/2"
  • Body Material Ceramic
  • Body Style Cylindrical
  • Class CC
  • Series HC10SR
  • Functionally Equal To Bussmann FNQ-R, Mersen ATQR, Littelfuse KLDR
  • Diameter 13/32"
  • Standards UL248-1/UL248-4
  • Indicating / Nonindicating Non-Indicating
  • Rejection / Nonrejection Rejection
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 200 kA at 600 VAC
  • Fuse Voltage Rating 600 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list