Skip Content
FUSE,HC10SR,600VAC,1A,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,HC10SR,600VAC,1A,PK5

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22UY84
  • Mfr. Model # 22UY84
  • UNSPSC # 39121604
  • CATALOGUE PAGE # 1300
  • Shipping Weight 0.095 lbs

Technical Specs

  • Fuse Amps 1 A
  • Length 1-1/2"
  • Element Dual
  • Item Fuse
  • Body Material Ceramic
  • Class CC
  • Body Style Cylindrical
  • Functionally Equal To Bussmann FNQ-R, Mersen ATQR, Littelfuse KLDR
  • Standards UL248-1/UL248-4
  • Series HC10SR
  • Diameter 13/32"
  • Green Environmental Attribute RoHS Compliant
  • Indicating / Nonindicating Non-Indicating
  • Rejection / Nonrejection Rejection
  • Fuse Interrupt Rating 200 kA at 600 VAC
  • Fuse Speed Time Delay
  • Fuse Voltage Rating 600 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list