Skip Content
FUSE,HC10S,500VAC,6A,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,HC10S,500VAC,6A,PK5

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22UY68
  • Mfr. Model # 22UY68
  • UNSPSC # 39121604
  • CATALOGUE PAGE # 1300
  • Shipping Weight 0.095 lbs

Technical Specs

  • Fuse Amps 6 A
  • Element Dual
  • Item Fuse
  • Length 1-1/2"
  • Body Style Cylindrical
  • Body Material Ceramic
  • Series HC10S
  • Functionally Equal To Ferraz/ATQ, Littelfuse/FLQ,Bussmann/FNQ
  • Standards cUL, Meets CAN/CSA C22.2 No. 248.1/.14 & UL 248-1 and UL248-14
  • Diameter 13/32"
  • Indicating / Nonindicating Non-Indicating
  • Rejection / Nonrejection Nonrejection
  • Fuse Voltage Rating 500 VAC
  • Fuse Interrupt Rating 10 kA at 500 VAC
  • In Line Fuseholder D
  • Fuse Holder Code D
  • Green Environmental Attribute RoHS Compliant
  • Class Midget

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list