FUSE,HC10S,500VAC,3.5A,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FUSE,HC10S,500VAC,3.5A,PK5

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22UY65
  • Mfr. Model # 22UY65
  • UNSPSC # 39121604
  • CATALOGUE PAGE # 1300
  • Shipping Weight 0.095 lbs

Technical Specs

  • Item Fuse
  • Element Dual
  • Fuse Amps 3-1/2 A
  • Length 1-1/2"
  • Body Material Ceramic
  • Functionally Equal To Ferraz/ATQ, Littelfuse/FLQ,Bussmann/FNQ
  • Series HC10S
  • Body Style Cylindrical
  • Standards cUL, Meets CAN/CSA C22.2 No. 248.1/.14 & UL 248-1 and UL248-14
  • Indicating / Nonindicating Non-Indicating
  • Diameter 13/32"
  • Rejection / Nonrejection Nonrejection
  • Fuse Voltage Rating 500 VAC
  • Fuse Interrupt Rating 10 kA at 500 VAC
  • In Line Fuseholder D
  • Fuse Holder Code D
  • Class Midget

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list