Skip Content
FUSE GMT 1 AMP GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE GMT 1 AMP GREY

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSGMT1A
  • Mfr. Model # GMT1A
  • UNSPSC # 39121605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Fuse Amps 1 A
  • Element Single
  • Length 61/64"
  • Item Fuse
  • Body Material Plastic
  • Colour Code Gray
  • Body Style Pin
  • Series GMT
  • Functionally Equal To Ferraz/Gould GMS
  • Standards CE, UL Guide JFHR2
  • Diameter 9/16"
  • Fuse Voltage Rating 125 VAC/60 VDC
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 300 A at 125 VAC, 450 A at 60 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list