FUSE GMT 1 1/3 AMP WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FUSE GMT 1 1/3 AMP WHITE

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSGMT1-1/3A
  • Mfr. Model # GMT1-1/3A
  • UNSPSC # 39121605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Element Single
  • Fuse Amps 1-1/3 A
  • Item Fuse
  • Length 61/64"
  • Body Material Plastic
  • Body Style Pin
  • Colour Code White
  • Series GMT
  • Functionally Equal To Ferraz/Gould GMS
  • Standards CE, UL Guide JFHR2
  • Diameter 9/16"
  • Fuse Voltage Rating 125 VAC/60 VDC
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 300 A at 125 VAC, 450 A at 60 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list