Skip Content
FUSE GLASS MINI FASTACTING 1.25AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE GLASS MINI FASTACTING 1.25AMP

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSGDB1.25A
  • Mfr. Model # GDB1.25A
  • UNSPSC # 39121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item Fuse
  • Fuse Amps 1-1/4 A
  • In Line Fuseholder E
  • Length 20mm
  • Element Single
  • Voltage Rating 250VAC
  • Body Material Glass
  • Body Style Cylindrical (Non-Rejection)
  • Speed Fast Acting
  • Series GDB
  • Fuse Holder Code E
  • Interrupt Rating 35A at 250VAC
  • Standards CE, UL Guide JDYX2
  • Diameter 5mm
  • Fuse Speed Fast Acting
  • Fuse Voltage Rating 250 VAC
  • Fuse Interrupt Rating 35 A at 250 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list