Skip Content
FUSE GLASS BODY+FAST ACT GMA 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE GLASS BODY+FAST ACT GMA 5/PK

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSGMA4A
  • Mfr. Model # GMA4A
  • UNSPSC # 39121607
  • CATALOGUE PAGE # 1301
  • Shipping Weight 0.02 lbs

Product Details

Fast-acting ferrule fuse, 4 amp, 125 VAC. Protects electrical appliances and communication equipment. Non-time delay fuses that provide economy of space.

Technical Specs

  • Fuse Amps 4 A
  • Element Single
  • Item Fuse
  • Length 20mm
  • Body Material Glass
  • Series GMA
  • Body Style Cylindrical (Non-Rejection)
  • Indicating / Nonindicating Non-Indicating
  • Functionally Equal To Ferraz/Gould GGM, Littelfuse 235
  • Diameter 5mm
  • Standards UL, CSA, PSE
  • Rejection / Nonrejection Nonrejection
  • Fuse Voltage Rating 125 VAC
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 10 kA at 125 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list