Skip Content
FUSE GLASS BODY+FAST ACT GMA 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE GLASS BODY+FAST ACT GMA 5/PK

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSGMA250MA
  • Mfr. Model # GMA250MA
  • UNSPSC # 39121607
  • CATALOGUE PAGE # 1301
  • Shipping Weight 0.02 lbs

Product Details

Fast-acting ferrule fuse, 250 mA, 250 VAC. Protects electrical appliances and communication equipment. Non-time delay fuses that provide economy of space.

Technical Specs

  • Fuse Amps 250 mA
  • Element Single
  • Item Fuse
  • Length 20mm
  • Body Style Cylindrical (Non-Rejection)
  • Voltage Rating 250 VAC / 125VAC
  • Body Material Glass
  • Speed Fast Acting
  • Functionally Equal To Ferraz/Gould GGM, Littelfuse 235
  • Series GMA
  • Interrupt Rating 35 A @ 250 VAC, 10kA @ 125 VAC
  • Standards UL, CSA
  • Indicating / Nonindicating Non-Indicating
  • Diameter 5mm
  • Rejection / Nonrejection Nonrejection
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 35 A at 250 VAC, 10k A at 125 VAC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List