Skip Content
FUSE GLASS 9AMP 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE GLASS 9AMP 5/PK

OTC TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTTSFE9
  • Mfr. Model # SFE9
  • UNSPSC # 39121607
  • CATALOGUE PAGE # 3054
  • Shipping Weight 1.0 lbs

Product Details

SFE fuses, 9 amps, voltage rating 32 volts AC/DC, 1/4 inch diameter, length 7/8 inch.

Technical Specs

  • Voltage Rating 32 VAC/DC
  • Element Single
  • Fuse Amps 9 A
  • Item Fuse
  • Length 7/8"
  • Body Material Glass
  • Body Style Cylindrical (Rejection)
  • Series SFE Series
  • Speed Fast Acting
  • Functionally Equal To Mersen/Ferraz Shawmut FSFE, Littelfuse 307
  • Interrupt Rating 10kA @ 32VAC/DC
  • Diameter 1/4"
  • Rejection / Nonrejection Rejection
  • Fuse Speed Fast Acting
  • Fuse Voltage Rating 32 VAC/DC
  • Fuse Interrupt Rating 10k A at 32 VAC/DC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list