Skip Content
FUSE,GLASS,8/10 A,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,GLASS,8/10 A,PK5

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6F028
  • Mfr. Model # 6F028
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • In Line Fuseholder G
  • Element Single
  • Fuse Amps 8/10 A
  • Length 1-1/4"
  • Item Fuse
  • Voltage Rating 250VAC
  • Body Material Glass
  • Fuse Holder Code G
  • Body Style Cylindrical (Non-Rejection)
  • Speed Time Delay
  • Series MDL
  • Functionally Equal To Ferraz/Gould GDL, Littelfuse 313
  • Interrupt Rating 35A at 250Vac
  • Standards CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
  • Green Environmental Attribute RoHS Compliant
  • Diameter 1/4"
  • Fuse Voltage Rating 250 VAC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 35 A at 250 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list