Skip Content
FUSE,GLASS,7 A,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,GLASS,7 A,PK5

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4CX59
  • Mfr. Model # 4CX59
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Element Single
  • Fuse Amps 7 A
  • In Line Fuseholder E
  • Length 20mm
  • Voltage Rating 125VAC
  • Item Fuse
  • Body Material Glass
  • Body Style Cylindrical (Non-Rejection)
  • Series GMC
  • Fuse Holder Code E
  • Functionally Equal To Ferraz/Gould GSC, Littelfuse 239
  • Speed Time Delay
  • Diameter 5mm
  • Green Environmental Attribute RoHS Compliant
  • Interrupt Rating 200A at 125VAC
  • Fuse Voltage Rating 125 VAC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 200 A at 125 VAC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List