Skip Content
FUSE,GLASS,600 MA,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,GLASS,600 MA,PK5

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4CX55
  • Mfr. Model # 4CX55
  • UNSPSC # 39121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Fuse Amps 600 mA
  • Element Single
  • In Line Fuseholder E
  • Item Fuse
  • Length 20mm
  • Body Material Glass
  • Voltage Rating 250VAC
  • Body Style Cylindrical (Non-Rejection)
  • Series GMA
  • Fuse Holder Code E
  • Speed Fast Acting
  • Functionally Equal To Ferraz/Gould GGM, Littelfuse 235
  • Green Environmental Attribute RoHS Compliant
  • Interrupt Rating 35A at 250VAC, 10KA at 125VAC
  • Standards CE, CSA Certification Class 1422-01
  • Diameter 5mm
  • Fuse Interrupt Rating 35 A at 250 VAC, 10k A at 125 VAC
  • Fuse Speed Fast Acting
  • Fuse Voltage Rating 250 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list