Skip Content
FUSE,GLASS,6 A,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,GLASS,6 A,PK5

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CK13
  • Mfr. Model # 1CK13
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Element Single
  • Fuse Amps 6 A
  • In Line Fuseholder E
  • Item Fuse
  • Length 20mm
  • Body Material Glass
  • Body Style Cylindrical (Non-Rejection)
  • Voltage Rating 125VAC
  • Fuse Holder Code E
  • Series GMC
  • Speed Time Delay
  • Standards CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
  • Functionally Equal To Ferraz/Gould GSC, Littelfuse 239
  • Interrupt Rating 10kA at 125VAC
  • Green Environmental Attribute RoHS Compliant
  • Diameter 5mm
  • Fuse Voltage Rating 125 VAC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 10k A at 125 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list