Skip Content
FUSE GLASS 5X20 F/A 125V 5A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE GLASS 5X20 F/A 125V 5A

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSGMA5R
  • Mfr. Model # GMA5R
  • UNSPSC # 39121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Element Single
  • Fuse Amps 5 A
  • Length 20mm
  • Item Fuse
  • In Line Fuseholder E
  • Voltage Rating 125VAC
  • Body Style Cylindrical (Non-Rejection)
  • Body Material Glass
  • Fuse Holder Code E
  • Speed Fast Acting
  • Series GMA
  • Functionally Equal To Ferraz/Gould GGM, Littelfuse 235
  • Standards CE, CSA Certification Class 1422-01
  • Interrupt Rating 10kA at 125VAC
  • Diameter 5mm
  • Green Environmental Attribute RoHS Compliant
  • Green Certification or Other Recognition RoHS Compliant
  • Fuse Voltage Rating 125 VAC
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 10k A at 125 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list