Skip Content
FUSE,GLASS,500 MA,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,GLASS,500 MA,PK5

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CC73
  • Mfr. Model # 1CC73
  • UNSPSC # 39121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Element Single
  • Fuse Amps 500 mA
  • In Line Fuseholder E
  • Length 20mm
  • Item Fuse
  • Voltage Rating 250VAC
  • Body Style Cylindrical (Non-Rejection)
  • Fuse Holder Code E
  • Body Material Glass
  • Standards CE, UL Guide JDYX2
  • Speed Fast Acting
  • Interrupt Rating 35A at 250VAC
  • Diameter 5mm
  • Series GDB
  • Fuse Voltage Rating 250 VAC
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 35 A at 250 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list