Skip Content
FUSE,GLASS,40 A,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,GLASS,40 A,PK5

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1BZ10
  • Mfr. Model # 1BZ10
  • UNSPSC # 39121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Fuse Amps 40 A
  • Element Single
  • In Line Fuseholder G
  • Item Fuse
  • Voltage Rating 32VAC
  • Body Material Glass
  • Length 1-1/4"
  • Body Style Cylindrical (Non-Rejection)
  • Speed Fast Acting
  • Fuse Holder Code G
  • Interrupt Rating 80A at 32VDC
  • Functionally Equal To Ferraz/Gould GGC, Littelfuse 312
  • Series AGC
  • Standards UL 248-14 Guide JDYX2 (15-30A), CSA Certification Class 1422-01
  • Diameter 1/4"
  • Green Environmental Attribute RoHS Compliant
  • Fuse Voltage Rating 32 VDC
  • Fuse Interrupt Rating 80 A at 32 VDC
  • Fuse Speed Fast Acting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list