Skip Content
FUSE GLASS 30AMP 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE GLASS 30AMP 5/PK

LITTLEFUSE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTTAGC30
  • Mfr. Model # AGC30
  • UNSPSC # 39121607
  • CATALOGUE PAGE # 3054
  • Shipping Weight 1.0 lbs

Product Details

AG fuses, 1/4 inch diameter, length 1-1/4 inches, 30 amps, voltage rating 32 volts AC/DC.

Technical Specs

  • Voltage Rating 32 VAC/DC
  • Item Fuse
  • Fuse Amps 30 A
  • Length 1-1/4"
  • Body Material Glass
  • Diameter 1/4"
  • Series AGC Series
  • Fuse Voltage Rating 32 VAC/DC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list