Skip Content
FUSE,GLASS,3/8 A,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,GLASS,3/8 A,PK5

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CM86
  • Mfr. Model # 1CM86
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • In Line Fuseholder G
  • Element Dual
  • Fuse Amps 3/8 A
  • Length 1-1/4"
  • Voltage Rating 250VAC
  • Item Fuse
  • Body Style Cylindrical (Non-Rejection)
  • Fuse Holder Code G
  • Body Material Glass
  • Series MDQ
  • Speed Time Delay
  • Interrupt Rating 35A at 250VAC
  • Diameter 1/4"
  • Standards CE, UL 248-14 Guide JDYX2, CSA Certification Class 1422-01
  • Fuse Voltage Rating 250 VAC
  • Fuse Interrupt Rating 35 A at 250 VAC
  • Fuse Speed Time Delay

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list