Skip Content
FUSE GLASS 20AMP 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE GLASS 20AMP 5/PK

MALLORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTTSFE20
  • Mfr. Model # SFE20
  • UNSPSC # 39121607
  • CATALOGUE PAGE # 3054
  • Shipping Weight 1.0 lbs

Product Details

SFE fuses, 20 amps, voltage rating 32 volts AC/DC, 1/4 inch diameter, length 1-1/4 inches.

Technical Specs

  • Voltage Rating 32 VAC/DC
  • Fuse Amps 20 A
  • Item Fuse
  • Element Single
  • Length 1-1/4"
  • Body Material Glass
  • Body Style Cylindrical
  • Interrupt Rating 10kA @ 32VAC/DC
  • Speed Fast Acting
  • Functionally Equal To Littelfuse 307
  • Series SFE Series
  • Standards SAE Specifications
  • Diameter 1/4"
  • Indicating / Nonindicating Indicating
  • Rejection / Nonrejection Nonrejection
  • Fuse Voltage Rating 32 VAC/DC
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 10k A at 32 VAC/DC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list