Skip Content
FUSE,GLASS,2 A,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,GLASS,2 A,PK5

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CK02
  • Mfr. Model # 1CK02
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Element Single
  • Item Fuse
  • In Line Fuseholder E
  • Length 20mm
  • Body Style Cylindrical (Non-Rejection)
  • Voltage Rating 250VAC
  • Body Material Glass
  • Fuse Amps 2 A
  • Speed Time Delay
  • Fuse Holder Code E
  • Standards CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
  • Functionally Equal To Ferraz/Gould GSC, Littelfuse 239
  • Interrupt Rating 100A at 250VAC, 10kA at 125VAC
  • Series GMC
  • Diameter 5mm
  • Green Environmental Attribute RoHS Compliant
  • Fuse Voltage Rating 250 VAC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 100 A at 250 VAC, 10k A at 125 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list