FUSE,GLASS,2 1/2 A,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FUSE,GLASS,2 1/2 A,PK5

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CM75
  • Mfr. Model # 1CM75
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Element Dual
  • Fuse Amps 2-1/2 A
  • In Line Fuseholder G
  • Length 1-1/4"
  • Body Material Glass
  • Voltage Rating 250VAC
  • Body Style Cylindrical (Non-Rejection)
  • Item Fuse
  • Series MDQ
  • Speed Time Delay
  • Fuse Holder Code G
  • Standards CE, UL 248-14 Guide JDYX2, CSA Certification Class 1422-01
  • Diameter 1/4"
  • Interrupt Rating 100A at 250VAC
  • Fuse Voltage Rating 250 VAC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 100 A at 250 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list