FUSE GLASS 1AMP 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FUSE GLASS 1AMP 5/PK

LITTELFUSE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTTAGC1
  • Mfr. Model # AGC1
  • UNSPSC # 39121607
  • CATALOGUE PAGE # 3054
  • Shipping Weight 0.02 lbs

Product Details

AG fuses, 1/4 inch diameter, length 1-1/4 inches, 1 amp, voltage rating 32 volts AC/DC.

Technical Specs

  • Voltage Rating 32 VAC/DC
  • Fuse Amps 1 A
  • Item Fuse
  • Length 1-1/4"
  • Body Material Glass
  • Series AGC Series
  • Diameter 1/4"
  • Fuse Voltage Rating 32 VAC/DC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list