Skip Content
FUSE GLASS 15 AMP 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE GLASS 15 AMP 5/PK

LITTLEFUSE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTTAGA15
  • Mfr. Model # AGA15
  • UNSPSC # 39121607
  • CATALOGUE PAGE # 3055
  • Shipping Weight 1.0 lbs

Product Details

AGA prefix glass fuse is 1/4 inch in diameter and 5/8 inch long. 5 per package. Amperage rating 25. Voltage rating 32 V AC/DC.

Technical Specs

  • Voltage Rating 32 V AC/DC
  • Fuse Voltage Rating 32 VAC/DC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list