Skip Content
FUSE,GLASS,12 A,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,GLASS,12 A,PK5

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1BZ05
  • Mfr. Model # 1BZ05
  • UNSPSC # 39121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Element Single
  • In Line Fuseholder G
  • Fuse Amps 12 A
  • Item Fuse
  • Length 1-1/4"
  • Voltage Rating 32VAC
  • Body Material Glass
  • Body Style Cylindrical (Non-Rejection)
  • Series AGC
  • Functionally Equal To Ferraz/Gould GGC, Littelfuse 312
  • Speed Fast Acting
  • Fuse Holder Code G
  • Interrupt Rating 1kA at 32VDC
  • Diameter 1/4"
  • Standards UL 248-14 Guide JDYX2 (15-30A), CSA Certification Class 1422-01
  • Green Environmental Attribute RoHS Compliant
  • Fuse Voltage Rating 32 VDC
  • Fuse Interrupt Rating 1k A at 32 VDC
  • Fuse Speed Fast Acting

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List