Skip Content
FUSE,GLASS,1.5 A,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,GLASS,1.5 A,PK5

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6F099
  • Mfr. Model # 6F099
  • UNSPSC # 39121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Element Single
  • Fuse Amps 1-1/2 A
  • In Line Fuseholder E
  • Item Fuse
  • Voltage Rating 250VAC
  • Length 20mm
  • Fuse Holder Code E
  • Body Style Cylindrical (Non-Rejection)
  • Body Material Glass
  • Series GMA
  • Speed Fast Acting
  • Standards CE, CSA Certification Class 1422-01
  • Interrupt Rating 100A at 250VAC, 10kA at 125VAC
  • Functionally Equal To Ferraz/Gould GGM, Littelfuse 235
  • Diameter 5mm
  • Green Environmental Attribute RoHS Compliant
  • Fuse Voltage Rating 250 VAC
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 100 A at 250 VAC, 10k A at 125 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list