Skip Content
FUSE,GLASS,1/4 A,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,GLASS,1/4 A,PK5

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4XH37
  • Mfr. Model # 4XH37
  • UNSPSC # 39121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Fuse
  • Fuse Amps 1/4 A
  • Element Single
  • In Line Fuseholder G
  • Length 1-1/4"
  • Body Style Cylindrical (Non-Rejection)
  • Voltage Rating 250VAC
  • Body Material Glass
  • Fuse Holder Code G
  • Speed Fast Acting
  • Interrupt Rating 35A at 250VAC, 10KA at 125VAC
  • Standards UL 248-14 Guide JDYX, CSA Certification Class 1422-01
  • Series AGC
  • Functionally Equal To Ferraz/Gould GGC, Littelfuse 312
  • Green Environmental Attribute RoHS Compliant
  • Diameter 1/4"
  • Fuse Voltage Rating 250 VAC
  • Fuse Interrupt Rating 35 A at 250 VAC, 10k A at 125 VAC
  • Fuse Speed Fast Acting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list