Skip Content
FUSE GDA250MA F/F+P MAG FLOWMETERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE GDA250MA F/F+P MAG FLOWMETERS

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSGDA250MA
  • Mfr. Model # GDA250MA
  • UNSPSC # 39121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Element Single
  • Fuse Amps 250 mA
  • In Line Fuseholder E
  • Length 20mm
  • Body Material Ceramic
  • Item Fuse
  • Body Style Cylindrical (Non-Rejection)
  • Fuse Holder Code E
  • Series GDA
  • Standards CE, UL Guide JDYX2, CSA Certification
  • Diameter 5mm
  • Fuse Voltage Rating 250 VAC
  • Fuse Interrupt Rating 1.5 kA at 250 VAC
  • Fuse Speed Fast Acting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list