FUSE,GAB,250VAC,25A,FAST ACTING,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FUSE,GAB,250VAC,25A,FAST ACTING,PK5

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LAP9
  • Mfr. Model # 5LAP9
  • UNSPSC # 31251501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Element Single
  • Item Fuse
  • Fuse Amps 25 A
  • Voltage Rating 250VAC
  • Length 1-1/4"
  • Body Material Ceramic
  • Body Style Cylindrical (Non-Rejection)
  • Diameter 1/4"
  • Speed Fast Acting
  • Interrupt Rating 400A at 250VAC, 10kA at 125VAC
  • Series GAB
  • Fuse Voltage Rating 250 VAC
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 400 A at 250 VAC, 10k A at 125 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list