Skip Content
FUSE,GAB,250VAC,12A,FAST ACTING,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE,GAB,250VAC,12A,FAST ACTING,PK5

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LAP4
  • Mfr. Model # 5LAP4
  • UNSPSC # 31251501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Fuse
  • Fuse Amps 12 A
  • Element Single
  • Voltage Rating 250VAC
  • Length 1-1/4"
  • Series GAB
  • Speed Fast Acting
  • Body Style Cylindrical (Non-Rejection)
  • Body Material Ceramic
  • Interrupt Rating 750A at 250VAC, 10kA at 125VAC
  • Standards UL,CSA
  • Diameter 1/4"
  • Fuse Voltage Rating 250 VAC
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 750 A at 250 VAC, 10k A at 125 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list