Skip Content
FUSE,GAB,250VAC,1/2A,FAST ACTING,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE,GAB,250VAC,1/2A,FAST ACTING,PK

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LAP1
  • Mfr. Model # 5LAP1
  • UNSPSC # 31251501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Fuse Amps 1/2 A
  • Item Fuse
  • Length 1-1/4"
  • Body Material Ceramic
  • Voltage Rating 250VAC
  • Body Style Cylindrical (Non-Rejection)
  • Element Single
  • Interrupt Rating 35A at 250VAC, 10kA at 125VAC
  • Series GAB
  • Standards UL,CSA
  • Speed Fast Acting
  • Diameter 1/4"
  • Fuse Voltage Rating 250 VAC
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 35 A at 250 VAC, 10k A at 125 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list