Skip Content
FUSE,FRS-R,75A,600V,1 5/16 DIA,R HO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,FRS-R,75A,600V,1 5/16 DIA,R HO

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6F237
  • Mfr. Model # 6F237
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Element Dual
  • Fuse Amps 75 A
  • Item Fuse
  • Length 7-7/8"
  • Voltage Rating 600VAC/300VDC
  • Body Material Fiberglass
  • Body Style Cylindrical
  • Class RK5
  • Fuse Holder Code R
  • Series FRS-R
  • Speed Time Delay
  • Standards CE, Class RK5, UL 248-12 Guide JDDZ, CSA Class 1422-01
  • Interrupt Rating 200 kA at 600 VAC, 20 kA at 300 VDC
  • Indicating / Nonindicating Non-Indicating
  • Diameter 1-1/8"
  • Functionally Equal To Ferraz/Gould TRS, Littlefuse FLSR
  • Rejection / Nonrejection Rejection
  • Fuse Interrupt Rating 200kA at 600 VAC, 20kA at 300 VDC
  • Fuse Speed Time Delay
  • Fuse Voltage Rating 600 VAC/300 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list