Skip Content
FUSE,FERRULE,PT FUSES,4A,4.8KV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE,FERRULE,PT FUSES,4A,4.8KV

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15D758
  • Mfr. Model # 15D758
  • UNSPSC # 31251501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Fuse
  • Fuse Amps 4 A
  • Length 5.625
  • Voltage Rating 4.8kV
  • Body Material GMG
  • Body Style Ferrule
  • Interrupt Rating 50kA
  • Series PT Fuses
  • Diameter .812
  • Fuse Interrupt Rating 50k A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list