FUSE,FERRULE,PT FUSES,3A,4.8KV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FUSE,FERRULE,PT FUSES,3A,4.8KV

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15D759
  • Mfr. Model # 15D759
  • UNSPSC # 31251501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Fuse Amps 3 A
  • Item Fuse
  • Length 5.625
  • Body Material GMG
  • Voltage Rating 4.8kV
  • Series PT Fuses
  • Interrupt Rating 50kA
  • Body Style Ferrule
  • Diameter .812
  • Fuse Interrupt Rating 50k A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list