Skip Content
FUSE,FERRULE,PT FUSES,0.5A,15.5KV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE,FERRULE,PT FUSES,0.5A,15.5KV

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15D764
  • Mfr. Model # 15D764
  • UNSPSC # 31251501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Fuse Amps 0.5 A
  • Item Fuse
  • Voltage Rating 15.5kV
  • Length 1.56
  • Body Material Epoxy
  • Body Style Ferrule
  • Series PT Fuses
  • Interrupt Rating 50kA
  • Diameter 12.875
  • Fuse Interrupt Rating 50k A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list