Skip Content
FUSE FERRULE FAST ACT 11AMP 10/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE FERRULE FAST ACT 11AMP 10/BX

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSDMM-B11A
  • Mfr. Model # DMM-B11A
  • UNSPSC # 39120000
  • CATALOGUE PAGE # 1300
  • Shipping Weight 0.185 lbs

Product Details

Fast-acting ferrule fuse. 11 amps. Designed for multimeters only. Intended to carry 100% of rated current indefinately. Voltage rating 1000 volts AC/DC.

Technical Specs

  • Fuse Amps 11 A
  • Element Single
  • Item Fast-Acting Fuses
  • Length 1-1/16"
  • Voltage Rating 1000 VAC
  • Body Material Melamine
  • Body Style Melamine
  • Speed Fast-Acting
  • Series Dmm-B
  • Interrupt Rating 20 kVA at 1000 VAC
  • Indicating / Nonindicating Non-Indicating
  • Diameter 7/16"
  • Standards UL, CE
  • Fuse Speed Fast Acting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list