Skip Content
FUSE,FAST ACTING,S501,10A,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,FAST ACTING,S501,10A,PK5

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VXR3
  • Mfr. Model # 1VXR3
  • UNSPSC # 31251501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Fuse Amps 10 A
  • In Line Fuseholder E
  • Length 20mm
  • Item Fuse
  • Element Single
  • Voltage Rating 250VAC
  • Body Style Cylindrical (Non-Rejection)
  • Body Material Ceramic
  • Fuse Holder Code E
  • Series S501
  • Speed Fast Acting
  • Functionally Equal To Littelfuse 219
  • Diameter 5mm
  • Standards CE, UL Guide JDYX2, CSA Certification
  • Green Environmental Attribute RoHS Compliant
  • Interrupt Rating 1.5kA at 250VAC
  • Fuse Voltage Rating 250 VAC
  • Fuse Interrupt Rating 1.5k A at 250 VAC
  • Fuse Speed Fast Acting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list