Skip Content
FUSE,FAST ACTING,S500,5A,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,FAST ACTING,S500,5A,PK5

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ABW8
  • Mfr. Model # 2ABW8
  • UNSPSC # 31251501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Element Single
  • Fuse Amps 5 A
  • In Line Fuseholder E
  • Item Fuse
  • Length 20mm
  • Body Material Glass
  • Voltage Rating 250VAC
  • Series S500
  • Speed Fast Acting
  • Interrupt Rating 50A at 250Vac
  • Body Style Cylindrical (Non-Rejection)
  • Functionally Equal To Ferraz/Gould GSB, Littelfuse 217
  • Standards CE, UL Guide JDYX2, CSA Certification
  • Diameter 5mm
  • Fuse Holder Code E
  • Green Environmental Attribute RoHS Compliant
  • Fuse Voltage Rating 250 VAC
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 50 A at 250 VAC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List