Skip Content
FUSE,FAST ACTING,S500,0.5A,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,FAST ACTING,S500,0.5A,PK5

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ABW6
  • Mfr. Model # 2ABW6
  • UNSPSC # 31251501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Fuse Amps 500 mA
  • In Line Fuseholder E
  • Element Single
  • Item Fuse
  • Length 20mm
  • Voltage Rating 250VAC
  • Body Material Glass
  • Speed Fast Acting
  • Body Style Cylindrical (Non-Rejection)
  • Series S500
  • Fuse Holder Code E
  • Functionally Equal To Ferraz/Gould GSB, Littelfuse 217
  • Interrupt Rating 35A at 250Vac
  • Standards CE, UL Guide JDYX2, CSA Certification
  • Green Environmental Attribute RoHS Compliant
  • Diameter 5mm
  • Fuse Speed Fast Acting
  • Fuse Voltage Rating 250 VAC
  • Fuse Interrupt Rating 35 A at 250 VAC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List