Skip Content
FUSE FAST ACTING AGC SERIES 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE FAST ACTING AGC SERIES 5/PK

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSAGC30
  • Mfr. Model # AGC30
  • UNSPSC # 39121607
  • CATALOGUE PAGE # 1301
  • Shipping Weight 0.035 lbs

Product Details

Glass body, fast-acting fuse AGC series 1/4 x 1-1/4 in. Fast-acting, non-time delay. Functionality equal to Ferraz Shawmet GGC and Littlefuse 312. 1/16-10 A UL Listed. 15-30 A UL Recognized.

Technical Specs

  • Fuse Amps 30 A
  • Element Single
  • Item Fuse
  • Length 1-1/4"
  • Body Material Glass
  • Body Style Cylindrical
  • Series AGC Series
  • Functionally Equal To Ferraz Shawmut GGC and Littelfuse 318
  • Standards UL Listed Guide JDYX, UL Recognition Guide JDYX2, CSA Certification
  • Diameter 1/4"
  • Rejection / Nonrejection Nonrejection
  • Indicating / Nonindicating Non-Indicating
  • Fuse Voltage Rating 32 VAC
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 1 kA at 32 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list