Skip Content
FUSE FAST ACTING AGC SERIES 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE FAST ACTING AGC SERIES 5/PK

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSAGC25
  • Mfr. Model # AGC25
  • UNSPSC # 39121607
  • CATALOGUE PAGE # 1301
  • Shipping Weight 0.04 lbs

Product Details

Glass body, fast-acting fuse AGC series 1/4 x 1-1/4 in. Fast-acting, non-time delay. Functionality equal to Ferraz Shawmet GGC and Littlefuse 312. 1/16-10 A UL Listed. 15-30 A UL Recognized.

Technical Specs

  • Fuse Amps 25 A
  • Body Style Cylindrical
  • Voltage Rating 32 VAC
  • Item Fuse
  • Element Single
  • Length 1-1/4"
  • Series AGC Series
  • Body Material Glass
  • Speed Fast Acting
  • Functionally Equal To Ferraz Shawmut GGC and Littelfuse 318
  • Diameter 1/4"
  • Interrupt Rating 1kA @ 32 VAC
  • Indicating / Nonindicating Non-Indicating
  • Standards UL Listed Guide JDYX, UL Recognition Guide JDYX2, CSA Certification
  • Rejection / Nonrejection Nonrejection
  • Fuse Voltage Rating 32 VAC
  • Fuse Interrupt Rating 1k A at 32 VAC
  • Fuse Speed Fast Acting

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List