Skip Content
FUSE FAST ACTING ABC SERIES 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE FAST ACTING ABC SERIES 5/PK

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSABC8
  • Mfr. Model # ABC8
  • UNSPSC # 39121607
  • CATALOGUE PAGE # 1301
  • Shipping Weight 0.02 lbs

Product Details

Ceramic body, fast-acting fuse ABC series 1/4 x 1-1/4 in. Fast-acting, non-time delay. Functionality equal to Ferraz Shawmet GAB and Littlefuse 314. 1/4-15 A UL Listed. 20-30 A UL Recognized.

Technical Specs

  • Fuse Amps 8 A
  • Element Single
  • Item Fuse
  • Length 1-1/4"
  • Body Material Ceramic
  • Body Style Cylindrical
  • Series ABC Series
  • Voltage Rating 250 VAC/125 Vac/DC
  • Functionally Equal To Ferraz Shawmut GAB and Littelfuse 314
  • Speed Fast Acting
  • Standards UL Listed Guide JDYX, UL Recognition Guide JDYX2, CSA Certification
  • Interrupt Rating 200 A @ 250 VAC, 10kA @ 125 VAC/DC
  • Diameter 1/4"
  • Indicating / Nonindicating Non-Indicating
  • Rejection / Nonrejection Nonrejection
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 200 A at 250 VAC, 10k A at 125 VAC/DC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list