Skip Content
FUSE FAST ACTING ABC SERIES 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE FAST ACTING ABC SERIES 5/PK

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSABC6
  • Mfr. Model # ABC6
  • UNSPSC # 39121607
  • CATALOGUE PAGE # 1301
  • Shipping Weight 0.03 lbs

Product Details

Ceramic body, fast-acting fuse ABC series 1/4 x 1-1/4 in. Fast-acting, non-time delay. Functionality equal to Ferraz Shawmet GAB and Littlefuse 314. 1/4-15 A UL Listed. 20-30 A UL Recognized.

Technical Specs

  • Fuse Amps 6 A
  • Element Single
  • Item Fuse
  • Length 1-1/4"
  • Body Style Cylindrical
  • Body Material Ceramic
  • Voltage Rating 250 VAC/125 Vac/DC
  • Speed Fast Acting
  • Series ABC Series
  • Functionally Equal To Ferraz Shawmut GAB and Littelfuse 314
  • Interrupt Rating 200 A @ 250 VAC, 10kA @ 125 VAC/DC
  • Standards UL Listed Guide JDYX, UL Recognition Guide JDYX2, CSA Certification
  • Diameter 1/4"
  • Indicating / Nonindicating Non-Indicating
  • Rejection / Nonrejection Nonrejection
  • Fuse Interrupt Rating 200 A at 250 VAC, 10k A at 125 VAC/DC
  • Fuse Speed Fast Acting

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List