FUSE FAST ACTING ABC SERIES 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FUSE FAST ACTING ABC SERIES 5/PK

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSABC25
  • Mfr. Model # ABC25
  • UNSPSC # 39121607
  • CATALOGUE PAGE # 1301
  • Shipping Weight 0.01 lbs

Product Details

Ceramic body, fast-acting fuse ABC series 1/4 x 1-1/4 in. Fast-acting, non-time delay. Functionality equal to Ferraz Shawmet GAB and Littlefuse 314. 1/4-15 A UL Listed. 20-30 A UL Recognized.

Technical Specs

  • Fuse Amps 25 A
  • Element Single
  • Length 1-1/4"
  • Item Fuse
  • Voltage Rating 250 VAC/125 Vac/DC
  • Body Material Ceramic
  • Body Style Cylindrical
  • Speed Fast Acting
  • Series ABC Series
  • Functionally Equal To Ferraz Shawmut GAB and Littelfuse 314
  • Interrupt Rating 35 A @ 250 VAC , 1kA @ 125 VAC, 400 A @ 125 VDC
  • Standards UL Listed Guide JDYX, UL Recognition Guide JDYX2, CSA Certification
  • Diameter 1/4"
  • Rejection / Nonrejection Nonrejection
  • Indicating / Nonindicating Non-Indicating
  • Fuse Speed Fast Acting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list