Skip Content
FUSE FAST ACTING ABC SERIES 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE FAST ACTING ABC SERIES 5/PK

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSABC12
  • Mfr. Model # ABC12
  • UNSPSC # 39121607
  • CATALOGUE PAGE # 1301
  • Shipping Weight 0.04 lbs

Product Details

Ceramic body, fast-acting fuse ABC series 1/4 x 1-1/4 in. Fast-acting, non-time delay. Functionality equal to Ferraz Shawmet GAB and Littlefuse 314. 1/4-15 A UL Listed. 20-30 A UL Recognized.

Technical Specs

  • Fuse Amps 12 A
  • Element Single
  • Item Fuse
  • Length 1-1/4"
  • Body Style Cylindrical
  • Body Material Ceramic
  • Series ABC Series
  • Functionally Equal To Ferraz Shawmut GAB and Littelfuse 314
  • Diameter 1/4"
  • Standards UL Listed Guide JDYX, UL Recognition Guide JDYX2, CSA Certification
  • Indicating / Nonindicating Non-Indicating
  • Rejection / Nonrejection Nonrejection
  • Fuse Interrupt Rating 750 A at 250 VAC, 10 kA at 125 VAC/DC
  • Fuse Speed Fast Acting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list