Skip Content
FUSE,FAST ACTING,6 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,FAST ACTING,6 A

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CP26
  • Mfr. Model # 1CP26
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Fuse
  • Length 1-5/16"
  • Voltage Rating 600VAC/170VDC
  • Element Single
  • Body Material Melamine
  • Fuse Amps 6 A
  • Body Style Cylindrical
  • Class G
  • Fuse Holder Code AG
  • Series SC
  • Speed Fast Acting
  • Functionally Equal To Ferraz/Gould AG1, Littlefuse SLC
  • Interrupt Rating 100kA at 600VAC, 10kA at 170VDC
  • Diameter 7/16"
  • Standards CE, Class-G, UL 248-5 Guide JDDZ, CSA Guide 1422-01
  • Fuse Interrupt Rating 100k A at 600 VAC, 10k A at 170 VDC
  • Fuse Speed Fast Acting
  • Fuse Voltage Rating 600 VAC/170 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list