Skip Content
FUSE FAST ACTING 125A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE FAST ACTING 125A

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSANN125
  • Mfr. Model # ANN125
  • UNSPSC # 39121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Element Single
  • Voltage Rating 125VAC/80VDC
  • Item Fuse
  • Body Style Bolt-On
  • Fuse Amps 125 A
  • Length 3-3/16"
  • Body Material Fiberglass
  • Series ANN
  • Speed Very Fast Acting
  • Interrupt Rating 2.5kA at 1125VAC, 2.7kA at 80VDC
  • Standards CE, UL Guide JFHR2, CSA Certification Class 1422-30
  • Diameter 7/8"
  • Fuse Speed Very Fast Acting
  • Fuse Voltage Rating 125 VAC/80 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list